Shop NEIKO
See all product information
Create Account
Impact Torx Bit Socket Set, T10 to T60
- Mfr # 10281B
- Zoro # G622983108
product price:Â
$
25.99
/ea
Key Features
Height
1.75 in
Width
5 in
Length
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10281B
- Zoro #
- G622983108
- UPC #
- 837013102816
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1.75 in
- Width
- 5 in
- Length
- 10.25 in
Description
Neiko 10281B Impact Torx Socket Set, Cr-Mo, 13-Piece, heavy duty impact socket designed for pneumatic air tools, power tools or hand tools. These Torx bits can handle the higher torque and vibration generated by an impact power wrench when loosening and tightening fasteners making it a perfect addition to any toolbox. Sizes are marked with a high-visibility laser marking for easy identification, comes with a hard plastic blow molded case.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.