Zoro Homepage

ESD Prec Tapered Head Flush Cutters

  • Mfr # 32705

  • Zoro # G0879789


product price: $56.39
/ea

Key Features

Overall Length
4-1/2"
Material
Drop Forged
Handle Type
2-Component, Non-Slip, Soft Grip
Features
Induction Hardened; Precise Aligned; Precision Cutters, Small Tapered Head
ESD Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32705
Zoro #
G0879789
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-1/2"

Details

Item
4.5In. Esd Safe Side Cutters, Small Tape
Material
Drop Forged
Handle Type
2-Component, Non-Slip, Soft Grip
Features
Induction Hardened; Precise Aligned; Precision Cutters, Small Tapered Head
ESD Safe
Yes
Cut Profile
Flush

Description

4.5In. Esd Safe Side Cutters, Small Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.