Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wiha ESD-Safe Precision Hex Screwdriver 2.5 mm Round 27525

ESD-Safe Precision Hex Screwdriver 2.5 mm Round (Discontinued)

  • Mfr # 27525
  • Zoro # G4618887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27525
Zoro #
G4618887
UPC #
084705275253
Country of Origin
Germany

Dimensions

Tip Size
2.5 mm
Shank Length
2 3/8 in
Overall Length
6 1/2 in
Handle Length
4 1/4 in
For Fastener Size
2.5 mm
Shank Diameter
0.1 in

Details

Item
ESD-Safe Precision Hex Screwdriver
Tip Style Group
Hex
Screwdriver Tip Style
Hex
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
Includes
Rotating Cap
Shank Shape
Round
Standards
IEC 61340-5-1
Tip Style
Hex
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Nonsparking
No
ESD Safe
Yes
Shank Material
Alloy Steel
Insulated
No
Finish
Chrome
Handle Color
Black
Tether Style
Tether Capable
Tip Finish
Chrome
Tether Ready
No
Replaceable Shank
No
Shank Coating
None
Magnetized Tip
No
Non-Magnetic
Yes
Grip Style
Molded
Corrosion Resistant
Yes
Non-Sparking
No
Shank Finish
Chrome

Description

ESD-Safe Precision Hex Screwdriver, Tip Size 2.5 mm, Hex, Molded, Overall Length 6 1/2 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.