Shop All Screwdriver Sets
Wiha
ESD Safe Screwdriver Set, NmPcs7
Mfr # 27392
Zoro # G9908228
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Phillips/Slotted
- Tip Size #0, #00, #1, 1.5 mm, 2 mm, 2.5 mm, 3.5 mm
- Handle Material Multicomponent
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 27392
- Zoro # G9908228
- UPC # 084705273921
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | #0, #00, #1, 1.5 mm, 2 mm, 2.5 mm, 3.5 mm |
Shank Length | 1-1/2 in to 2-5/16 in |
Overall Length | 5-5/16 in to 6-3/8 in |
Container Height | 3/4 in |
For Fastener Size | #0, #00, #1, 1.5 mm, 2.0 mm, 2.5 mm, 3.5 mm |
Sizes Included | Phillips: #0, #00, #1, Slotted: 1.5mm, 2mm, 2.5mm, 3.5mm |
Container Length | 7 1/2 in |
Container Width | 11 in |
Details
Description
The WIHA TOOLS 27392 ESD Safe Screwdriver Set is an excellent choice for your precision screwdriver needs. It contains a wide range of tip sizes that cover the #0, #00, #1, 1.5 mm, 2 mm, 2.5 mm and 3.5 mm tips. The set has ergonomic handles with rotating caps to ensure your comfort while you work on different projects. The multi-component handle design also provides strength and durability so that you can depend on this tool set for years to come. Each of the 7 pieces in this screwdriver set is made from alloy steel and has a Phillips or slotted tip style to help provide versatility in use. If you are looking for quality screwdrivers at affordable prices, then look no further than the WIHA TOOLS 27392 ESD Safe Screwdriver Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 9 pcs (49-66-7832)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- IRWIN Socket Extension, Impact Drills, Cordless (1877497)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Milwaukee 22-16-0275, 22-16-0250, 22-16-0270, PK 2 (N11)
- WIHA ESD Screwdriver Set, Slotted/Phillips, 6 pcs (30292)
- WIHA Insulated Screwdriver Set, 19 pcs (28398)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 11 pcs (32198)
- WIHA Screwdriver Set, Torx(R), 6 Pc (36291)
- WIHA Insulated Screwdriver Set, 10 pcs (32093)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 8 pcs (32197)
- STANLEY 6 Piece Jeweler's Precision Screwdriver Set (66-039)
- Wiha Screwdrivers and Nutdrivers