Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Slotted Screwdriver 5/64 in Round

  • Mfr # 32005

  • Zoro # G4573737


product price: $7.89
/ea

Key Features

Tip Size
2.0 mm
Overall Length
6 1/2 in
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic, Rubber
Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32005
Zoro #
G4573737
UPC #
084705320052
Country of Origin
Germany

Dimensions

Tip Size
2.0 mm
Shank Length
2 3/8 in
Overall Length
6 1/2 in
Handle Length
4 1/16 in
For Fastener Size
5/64 in
Shank Diameter
1/5 in

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic, Rubber
Handle Design
Ergonomic
Screwdriver and Nut Driver Grouping
Screwdrivers
Features
1000V Rated
Nonsparking
No
Insulated
Yes
Shank Shape
Round
Shank Material
Alloy Steel
Standards
ASTM F-1505-01, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/part 201
Tip Style Group
Slotted
Screwdriver Tip Style
Keystone Slotted
Tether Capable
Tether Capable
ESD Safe
No
Includes
Rotating Cap
Material
CVM Tool Steel
Tether Style
Tether Capable
Slotted Screwdriver Tip Shape
Cabinet
Tether Ready
No
Non-Sparking
No
Shank Coating
Insulated
Replaceable Shank
No
Tip Finish
Black Oxide
Shank Finish
Black Oxide
Non-Magnetic
No
Magnetized Tip
No
Grip Style
Cushion
Corrosion Resistant
No
ESD Safety
Not ESD Safe
Measurement Type
Metric
Series
Insulated SoftFinish
Corrosion-Resistance
Not Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Includes Insulation
Insulated
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Insulated Slotted Screwdriver, Tip Size 2.0 mm, Slotted, Cushion, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.