L-Key

  • Mfr # 36995

  • Zoro # G323781850


product price:  $47.75
/ea

Key Features

Number of Ball Ends
22
End Shape
Ball
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36995
Zoro #
G323781850
UPC #
084705369952
Country of Origin
Poland

Dimensions

Overall Length
2 51/64 in, 3 3/32 in, 3 1/2 in, 3 57/64 in, 4 19/64 in, 4 25/64 in, 4 19/32 in, 4 57/64 in, 5 3/16 in, 5 25/64 in, 5 11/16 in, 6 3/16 in, 6 11/16 in, 7 in, 7 19/64 in, 7 51/64 in, 8 in, 8 11/16 in, 8 51/64 in
Length Family
Long
Tip Size
0.050 in, 1.5 mm, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 6 mm, 7/64 in, 8 mm
Tip Size Code
H0.05 in, H1.5, H1/4 in, H1/8 in, H10, H2, H2.5, H3, H3/16 in, H3/32 in, H3/8 in, H4, H5, H5/16 in, H6, H7/64 in, H8

Details

Item
L-Key
Number of Ball Ends
22
End Shape
Ball
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Finish
Chrome
Handle Shape
L-Handle
Number of Tips
22
Container Type
Holder
Number of Pieces
22
Includes
0.050 in Ball End Long Arm Hex Key, 1.5 mm Ball End Long Arm Hex Key, 1/16 in Ball End Long Arm Hex Key, 1/4 in Ball End Long Arm Hex Key, 1/8 in Ball End Long Arm Hex Key, 10 mm Ball End Long Arm Hex Key, 13 Piece Black Holder for SAE Hex Key Black, 2.0mm x 99mm Ball End Hex Long Arm Key, 2.5 mm Ball End Long Arm Hex Key, 3 mm Ball End Long Arm Hex Key, 3/16 in Ball End Long Arm Hex Key, 3/32 in Ball End Long Arm Hex Key, 3/8 in Ball End Long Arm Hex Key, 4 mm Ball End Long Arm Hex Key, 5 mm Ball End Long Arm Hex Key, 5/16 in Ball End Long Arm Hex Key, 5/32 in Ball End Long Arm Hex Key, 5/64 in Ball End Long Arm Hex Key, 6 mm Ball End Long Arm Hex Key, 7/32 in Ball End Long Arm Hex Key, 7/64 in Ball End Long Arm Hex Key, 8 mm Ball End Long Arm Hex Key, 9/64 in Ball End Long Arm Hex Key, Holder 9 Piece Metric Hex Black
Key Shape
L
Material
Steel
Measurement Type
Metric and SAE
Driver Material
Steel

Description

L-Key, Tip Size 0.050 in, 1.5 mm, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 6 mm, 7/64 in, 8 mm, Chrome, 22, Holder, Long, Ball, 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.