Shop WIHA

L-Key

  • Mfr # 66988

  • Zoro # G623933430


product price:  $48.79
/ea
Sold in multiples of 3 for $146.37

Key Features

Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tip Size
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Number of Pieces
13
End Shape
Ball
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66988
Zoro #
G623933430
UPC #
084705669885
Country of Origin
Poland

Dimensions

Tip Size
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Tip Size Code
H0.05 in, H1/16 in, H1/4 in, H1/8 in, H3/16 in, H3/32 in, H3/8 in, H5/16 in, H5/32 in, H5/64 in, H7/32 in, H7/64 in, H9/64 in
Overall Length
2 51/64 in, 3 3/32 in, 3 1/2 in, 3 57/64 in, 4 19/64 in, 4 19/32 in, 5 3/16 in, 5 11/16 in, 6 3/16 in, 6 11/16 in, 7 19/64 in, 8 in, 8 51/64 in
Length Family
Standard

Details

Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Number of Pieces
13
End Shape
Ball
Number of Ball Ends
13
Item
Hex Key Set
Finish
Chrome
Driver Material
Steel
Key Shape
L
Number of Tips
13
Material
Steel
Handle Shape
L-Handle
Tether Status
Tether Ready
Includes
0.050 in Ball End Hex Key, 1/16 in Ball End Hex Key, 1/4 in Ball End Hex Key, 1/8 in Ball End Hex Key, 3/16 in Ball End Hex Key, 3/32 in Ball End Hex Key, 3/8 in Ball End Hex Key, 5/16 in Ball End Hex Key, 5/32 in Ball End Hex Key, 5/64 in Ball End Hex Key, 7/32 in Ball End Hex Key, 7/64 in Ball End Hex Key, 9/64 in Ball End Hex Key, ErgoStar L-Key Holder for SAE Sets
Measurement Type
SAE
Container Type
Holder
Series
ErgoStar

Description

Hex Key Set, Tip Size 0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Chrome, 13, Holder, Standard, Ball, 13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.