Shop All Needle Nose Pliers
Wiha
Long Nose Plier
Mfr # 32618
Zoro # G0923837
original price:
$17.49
8% off
new price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.3"
- Jaw Width 11/16"
- Features Induction Hardened Cutting Edges & Jaws; Heavy Duty Steel Precision Joints
- Material Forged C70 Tool Steel
- Number of Pieces 1
Product Information
- Brand Wiha
- MFR # 32618
- Zoro # G0923837
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 6.3" |
Jaw Width | 11/16" |
Details
Description
Long Nose Plier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Comb. Wrench, 25mm, Metric, Full Polish (54RY70)
- PROSKIT Tweezer, Straight, Sharp (1PK-125T)
- STABILA Level Set Yellow 3Pc (48380)
- STANLEY 3/8 in Drive Socket Adapter, 1 pcs, Chrome (86-215)
- WIHA 4 3/4 in Needle Nose Plier Two Component Non-Slip Soft Grip Handle Handle (32742)
- WIHA 6 5/16 in Needle Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32926)
- WIHA 8 in Long Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32923)
- CRAFTSMAN Long Nose Pliers, 8", 6-in-1 (CMHT81715)
- KLEIN TOOLS 7 3/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-7-INS)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (CN255VN)
- PERFORMANCE TOOL 6 in. Long Nose Plier (W1117C)
- Wiha Pliers