Mallet
- Mfr # 83270
- Zoro # G723956100
product price:Â
$
139.98
/ea
Free Shipping & Returns
Key Features
FME Compliant
Not FME Compliant
Overall Length
11 in
Tip Shape
Round
Head Material
Cast Iron
Includes Tips
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83270
- Zoro #
- G723956100
- UPC #
- 084705832708
- Country of Origin
- Poland
Dimensions
- Overall Length
- 11 in
- Head Length
- 11 in
- Tip Diameter
- 1 5/8 in, 2 in
- Face Width
- 1.5 in
- Handle Length
- 12 1/4 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Description
Mallet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.