Shop GENIUS TOOLS
Create Account
1/2in Dr. 25mm(12pt.) Thin Wall Impact Socket
- Mfr # 453825
- Zoro # G023580128
original price:Â $8.53 , new price: $7.68 , 9 percent off
new price:Â
$
7.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453825
- Zoro #
- G023580128
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25mm 1/2 Inch Drive 12-Point Thin Wall CR-Mo Steel - 453825 Professional Impact Socket SKU: 453825. This 25mm, 12-point thin wall impact socket is built for tight-clearance fastening where a standard wall socket may not fit. The 1/2in drive size and 44mm (1.73in) overall length support controlled access and stable engagement. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. Sizes are permanently stamped for fast identification, and the socket is heat treated through oil quenching with a matte black oxide coating for a tough exterior and strong inner core. Key Benefits Thin wall design improves access in tight clearances without sacrificing strength. 25mm, 12-point profile helps seat securely across compatible fasteners. 1/2in drive with 44mm length balances reach, control, and durability. Chromium Molybdenum Alloy Steel construction supports high-strength impact use. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds corrosion resistance for long service life. Permanently stamped size markings speed selection and improve tool organization. Thin wall construction, durable CR-Mo steel, and clear stamped sizing make it a dependable choice for repeated impact-driven fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.