Shop WIHA
See all product information
Create Account
Metric, BallHex Double End Key, Hex Key, 6 mm Tip Size
- Mfr # 28120
- Zoro # G3560280
product price:Â
$
9.58
/ea
Key Features
Finish
Chrome Plated
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex Double End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28120
- Zoro #
- G3560280
- UPC #
- -
- Country of Origin
- Germany
- Item
- Hex Key
- Finish
- Chrome Plated
- Material
- Steel
- Measurement Type
- Metric
- SAE or Metric
- Metric
- Shape
- Ball Hex Double End
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Blade Material
- CRM-72 Steel
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Key Shape
- Straight
- Number of Ball Ends
- 1
- Number of Tips
- 2
- Tether Ready
- No
Dimensions
- Tip Size
- 6 mm
Description
Drive-Loc Vi Hex/Ball End Hex Mm 6.0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.