Shop GENIUS TOOLS
Create Account
1/4ft Dr. T-25 Pentacle Bit Socket 70mmL
- Mfr # 208+5225
- Zoro # G423578701
product price:Â
$
6.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5225
- Zoro #
- G423578701
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-25 Size 1/4 Inch Drive 70mm Length Durable Steel Construction - 208+5225, Professional Bit Socket This 1/4in drive T-25 pentacle bit socket is built for repeatable fastening and removal where a secure, accurate fit matters. The 70mm overall length helps provide practical reach while keeping control in tight or recessed areas. Made from high-speed steel for strength, durability, and anti-corrosive properties, it's designed to stand up to the routine demands of professional technicians. The size marking is stamped for quick identification and long-term organization in a working toolbox. Key Benefits 1/4in drive T-25 pentacle bit socket for consistent, accurate fastener engagement. 70mm overall length offers added reach without sacrificing control and stability. High-speed steel construction supports high strength, durability, and long service life. Anti-corrosive properties help resist wear in demanding shop and field conditions. Stamped size markings enable fast selection and permanent, easy identification. Securely attached, interchangeable design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable, professional-grade performance. With a clearly stamped size, durable steel build, and standards compliance, it supports efficient workflow, reliable torque application, and consistent results across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.