Shop All Hex Keys
Wiha
Metric Plain Hex Key, 10 mm Tip Size, 150 mm Long, 150 mm Short
Mfr # 33449
Zoro # G8477598
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 29/32 in
- Blade Material CRM-72 Steel
- Finish Black Oxide
- Handle Length 4 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 5 29/32 in |
Handle Length | 4 in |
Tip Size | 10 mm |
Long Arm Length | 150 mm |
Short Arm Length | 150 mm |
Length Family | Short |
Long-Arm-Length | 150mm |
Handle-Length | 4" |
Arm-Length | 5-29/32" |
Short-Arm-Length | 150mm |
Details
Description
Hex Key, Tip Size 10 mm, Long Arm Length 150 mm, Short Arm Length 150 mm, Black Oxide, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.012 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525080)
- JONARD TOOLS Screwdriver 1/4 in Round (SDSC-14)
- DRILL AMERICA #1-#60 60Pc. HSS Jobber Length Drill Blank Set (DWD60J-DB-SET)
- MARTIN TOOLS SPROCKET & GEAR CROWFOOT 1/2 DR 1-1/8 12 PT BLACK (MTBLKSC36)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 5 3/32 in Long, 0.75 mm Short (13653)
- WIHA Torx(R) Flag Handle Torx(R) Key, T15 Tip Size, 7 55/64 in Long (36417)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 9 3/16 in Long, 1 5/8 in Short (13662)
- WIHA Torx(R) Flag Handle Torx(R) Key, T10 Tip Size, 3 59/64 in Long (36410)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 1 1/2 in Long, 1 1/2 in Short (36306)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 150 mm Long, 150 mm Short (33445)
- EKLIND SAE Plain Hex Key, 5/8" Tip Size, 9 3/4 in Long, 1 7/8 in Short (15240)
- Wiha Hex Keys & Hex Key Sets