Zoro Homepage

Nut Driver, 9.0mm, Solid, Ergo, Ins, 5 in.

  • Mfr # 32224

  • Zoro # G3898824


product price: $14.49
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Overall Length
9 1/2 in
Nut Driver Shank Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32224
Zoro #
G3898824
UPC #
084705322247
Country of Origin
Germany

Dimensions

Overall Length
9 1/2 in
Nut Driver Shank Length
5 in
Nut Driver Hex Size
9 mm
Nut Driver Overall Length
9 9/16 in
Hex Size
9 mm
Shank Diameter
3/8 in
Tip Size
9 mm
Shank Length
5 in
For Fastener Size
9 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Insulated
Yes
Standards
ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
Nut Driver Shank Style
Solid Round
ESD Safe
No
Nut Driver Handle Design
Ergonomic
Insulated / Uninsulated
Insulated
Nut Driver Shank Material
Alloy Steel
Nut Driver Handle Material
Multi-Component
Nut Holding
No
Magnetic/Nonmagnetic
Nonmagnetic
Item
Solid Round Shank Nut Driver
Tether Capable
Tether Capable
Nut Driver Handle Color
Red/Yellow
Screwdriver and Nut Driver Grouping
Nut Drivers
Nonsparking
No
Tether Style
Tether Capable
Shank Material
Alloy Steel
Replaceable Shank
No
Bolt Clearance
5/16 in
Shank Shape
Round
Fastener Holding
No
Magnetized Tip
No
Corrosion Resistant
Yes
Handle Color
Red, Yellow
Handle Shape
Straight
Non-Magnetic
Yes
Container Type
Bag
Handle Material
Multi-Component
Measurement Type
Metric
Ratcheting
No
Shank Finish
Unfinished
Voltage Rating
1,000 V AC, 1,500 V DC
Tether Ready
No
Grip Style
Molded
Non-Sparking
No
Includes Insulation
Insulated
Replaceable Shank Capable
Fixed Shank
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Solid Round Shank Nut Driver, Tip Size 9 mm, Bolt Clearance 5/16 in, Shank Length 5 in, Molded, Metric, Solid Round, Fastener Holding No, For Fastener Size 9 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.