Wiha

Open End Wrench, SAE, 1-1/2" Head Size (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Combination Wrenches

Key Features

  • Overall Length 7 1/2 in
  • Material Alloy Steel
  • Finish High Visibility Coating
  • SAE or Metric SAE
  • Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
See all product information

Product Information

Dimensions

Overall Length 7 1/2 in
Size 1-1/2"
Head Size 1 1/2 in
Wrench Head Sizes 1 1/2 in
Wrench Length Style Standard
Overall Width 3 1/8 in

Details

Item Open End Wrench
Material Alloy Steel
Finish High Visibility Coating
SAE or Metric SAE
Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
Wrench Shape Straight
Insulated Yes
Ratcheting Configuration Non-Ratcheting
Tether Capable Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping Wrenches
Standards ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Reversing No
Head Angle 15 Degrees
Wrench Material Chrome Vanadium Steel
Single End/Double End Single End
Wrench Item Open End Wrench
Head Movement Fixed
Handle Color Red, Yellow
Nonsparking No
Ratcheting No
Corrosion Resistant Yes
Measurement Type SAE
Opening Type Rounded
Non-Magnetic No
Weight 0.92 lb
Handle Type One Piece
Opening Angle (Deg.) 10 Degrees
Head Offset Angle 15 Degrees
Head Type Standard
Tether Style Not Tether Capable

Description

This WIHA TOOLS 20154 Open End Wrench is the perfect tool for removing fasteners. The high visibility coating makes it easy to locate and access the wrench, while the chrome vanadium steel ensures durability. The alloy steel construction of this open end wrench makes it strong and durable. It has a head size of 1 1/2 in., which gives you greater torque on fasteners. This 7 1/2 in. long open end wrench has a red and yellow handle that provides comfort as well as good grip. The one piece handle also prevents corrosion by not allowing moisture into the joint between head and shank. WIHA TOOLS 20154 Open End Wrench is ideal for working with bolts, nuts, screws, fittings, valves, pipes and other fasteners around your home or work place.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products