This item is Discontinued.

Wiha Pipe Wrench 90deg Narrow Style 3 Pc. Set 32996

Pipe Wrench 90deg Narrow Style 3 Pc. Set (Discontinued)

  • Mfr # 32996
  • Zoro # G5821059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32996
Zoro #
G5821059
UPC #
084705329963
Country of Origin
Spain

Dimensions

Overall Length
24.4

Details

Item
Pipe Wrench Sets
Finish
Brushed
Includes
Pipe Wrench 90° Narrow Style 3 Piece Set with 12.2", 16.54" 22.05" Long Wrenches
Features
30% Narrower than cast iron or aluminum for easier access

Description

Pipe Wrench 90deg Narrow Style 3 Pc. Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.