Precision Screwdriver Set
Mfr # 26596
Zoro # G0923417
product price: $72.75
/eaKey Features
Bit Style
Nut Driver Metric
Number of Pieces
8
Features
Wear Resistant, Ergonomic Handle, Tool Steel Make, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm Driver
Includes
(8) Nut Driver, Canvas Pouch
Finish
Hard Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26596
Zoro #
G0923417
UPC #
-
Country of Origin
Germany
Details
Item
Precision Screwdriver Set
Bit Style
Nut Driver Metric
Number of Pieces
8
Features
Wear Resistant, Ergonomic Handle, Tool Steel Make, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm Driver
Includes
(8) Nut Driver, Canvas Pouch
Finish
Hard Chrome
Description
WIHA Tools' 26596 Precision Screwdriver Set is the ideal tool for your next precision screwdriver project. This multi-bit set contains all the necessary tools you need to tackle fasteners of various sizes and types. It comes with 8 different bits. These tools come complete with a hard chrome finish that resists corrosion. WIHA Tools' 26596 Precision Screwdriver Set is your go-to screwdriver set for professional quality at an affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.