Shop WIHA
See all product information
Create Account
Ratchet
- Mfr # 33388
- Zoro # G623956156
product price:Â
$
109.98
/ea
Free Shipping & Returns
Key Features
Measurement Type
SAE
Reversing
Reversible
Ratchet Type
Standard
Arc Swing - Minimum
5 Degrees
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33388
- Zoro #
- G623956156
- UPC #
- 084705333885
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Size
- 1/4 in, 3/8 in, 1/2 in
- Overall Length
- 15 1/2 in
- Length
- 15 1/2 in
Details
- Item
- Ratchet
- Measurement Type
- SAE
- Reversing
- Reversible
- Ratchet Type
- Standard
- Arc Swing - Minimum
- 5 Degrees
- Material
- Steel
- Includes
- 1/2 in Drive Extension Bar 3 in OAL, 1/2 in Drive Extension Bar 6 in OAL, 1/4 in Drive Extension Bar - 3 in, 1/4 in Drive Extension Bar - 6 in, 3/8 in Drive Extension Bar - 3 in, 3/8 in Drive Extension Bar - 6 in
- Tether Status
- Not Tether Capable
- Number of Geared Teeth
- 72
- Includes Quick-Release
- Quick-Release Not Included
- Grip Style
- Ergonomic, Non-Slip
- Includes Insulation
- Not Insulated
- Head Type
- Standard
- Head Shape
- Pear
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- Container Type
- Tray
- Includes Ratcheting
- Ratcheting Included
- Shell Material
- Steel
Description
Ratchet, Standard, Pear, Reversing Reversible, Steel, Overall Length 15 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.