Shop All Hex Keys
Wiha
SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK
Mfr # 36945
Zoro # G3561568
product price: $1.15
/pk 20, $0.06/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1/2"
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Chrome-Vanadium-Molybdenum Steel
- Handle Type L-Shape
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Impact Wrench, ToolKit Bare Tool, 38 Drive, 5000 BPM, 100 ftlb, 4000 RPM, 90 PSI Air, 14 NPT (IW375AP-3F)
- WESTCOTT Ruler, 12 Inch, Clear Acrylic (10562)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1" DEEP - 12PT IM (GP3132D)
- KNIPEX 5 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (79 22 125)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 1 1/2 in Long, 1 1/2 in Short (36306)
- WIHA Torx(R) Flag Handle Torx(R) Key, T10 Tip Size, 3 59/64 in Long (36410)
- WIHA Torx(R) Flag Handle Torx(R) Key, T15 Tip Size, 7 55/64 in Long (36417)
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 1 19/32 in Long, 15/16 in Short, 10 PK (37059)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 100 mm Long, 100 mm Short (33403)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 150 mm Long, 150 mm Short (33445)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 9 in Long, 6 in Short (51920)
- Wiha Hex Keys & Hex Key Sets