Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35234
Zoro #
G3561455
UPC #
084705352343
Country of Origin
Germany
Dimensions
Tip Size
3/16"
Details
Blade Material
CRM-72 Steel
Finish
Natural Black Finish
Handle Material
CRM-72 Steel
Handle Type
L Shape
SAE or Metric
SAE
Shape
Hex
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
3/16In. X 6.4In. Long Arm, Black, Hex L-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.