Wiha

SAE Soft Grip Dual Drive T-Handle Ball Hex Key, 7/32" Tip Size


product price: $6.26
/ea
Sold in multiples of 2 for $12.52

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Material Chrome Vanadium Molybdenum Steel
  • Finish Black
  • Handle Material Ergonomic
  • Handle Type Soft Grip Dual Drive T-Handle
  • SAE or Metric SAE
See all product information

Product Information

  • Brand Wiha
  • MFR # 33432
  • Zoro # G3560490
  • Country of Origin Germany
  • Category Hex Keys

Dimensions

Tip Size 7/32"

Details

Blade Material Chrome Vanadium Molybdenum Steel
Finish Black
Handle Material Ergonomic
Handle Type Soft Grip Dual Drive T-Handle
SAE or Metric SAE
Shape Ball Hex
Item Hex Key
Tether Capable Standard Tool (Accessory Needed for Tethering)
Measurement Type SAE
Tether Style Standard Tool (Accessory Needed for Tethering)
Tether Ready Yes
Number of Tips 2
Key Shape T-Shape
Material Steel
Number of Ball Ends 1
Grip Style Ergonomic

Description

7/32In. Comfortgrip T-Handle Ball End He

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.