Shop WIHA

Screwdriver

  • Mfr # 27394

  • Zoro # G523781964


product price:  $99.08
/ea

Key Features

Includes Insulation
Not Insulated
Measurement Type
Metric, SAE, Torx
Number of Pieces
11
Sizes Included
#0, #00, #000, 1.5 mm, PL1, T3, T4, T5, T6
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27394
Zoro #
G523781964
UPC #
084705273945
Country of Origin
Germany

Dimensions

Tip Size
#0, #00, #000, 1.5 mm, PL1, T3, T4, T5, T6
Sizes Included
#0, #00, #000, 1.5 mm, PL1, T3, T4, T5, T6
Overall Length
10 in
For Fastener Size
#0, #00, #000, 1.5 mm, PL1, T3, T4, T5, T6

Details

Item
Screwdriver
Includes Insulation
Not Insulated
Measurement Type
Metric, SAE, Torx
Number of Pieces
11
Tether Status
Not Tether Capable
ESD Safety
ESD Safe
Series
Picofinish
For Screw Type
Phillips, Slotted, Torx
Includes Magnetized Tip
Magnetized Tip Not Included
Tip Style
Phillips, Slotted, Torx
Handle Shape
Tapered
Grip Style
Cushion, Ergonomic

Description

Screwdriver, #0, #00, #000, 1.5 mm, PL1, T3, T4, T5, T6, Phillips, Slotted, Torx, Cushion, Ergonomic, Number of Pieces 11, Measurement Type Metric, SAE, Torx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.