Shop WIHA

Screwdriver

  • Mfr # 30278

  • Zoro # G523933837


product price:  $46.29
/ea
Sold in multiples of 3 for $138.87

Key Features

Includes Magnetized Tip
Magnetized Tip Not Included
Sizes Included
#1, #2, #3, 3.5 mm, 4.0 mm, 5.5 mm, 6.5 mm
Includes Insulation
Not Insulated
Number of Pieces
7
Tip Style
Phillips, Slotted
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30278
Zoro #
G523933837
UPC #
084705302782
Country of Origin
Germany

Dimensions

Sizes Included
#1, #2, #3, 3.5 mm, 4.0 mm, 5.5 mm, 6.5 mm
Tip Size
#1, #2, #3, 6.5 mm
For Fastener Size
#1, #2, #3, 3.5 mm, 4 mm, 5.5 mm, 6.5 mm
Overall Length
14 1/4 in

Details

Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Item
Screwdriver Set
Number of Pieces
7
Tip Style
Phillips, Slotted
Tether Status
Not Tether Capable
For Screw Type
Phillips, Slotted
Series
SoftFinish
Measurement Type
Metric, SAE
ESD Safety
Not ESD Safe
Grip Style
Cushion

Description

Screwdriver Set, #1, #2, #3, 6.5 mm, Phillips, Slotted, Cushion, Number of Pieces 7, Measurement Type Metric, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.