Shop WIHA

Screwdriver

  • Mfr # 30298

  • Zoro # G423781675


product price:  $63.98
/ea

Key Features

Tether Status
Not Tether Capable
Number of Pieces
8
Tip Size
#1, #2, #3, 3 mm, 4 mm, 5.5 mm, 6.5 mm, 8 mm
Series
SoftFinish
ESD Safety
Not ESD Safe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30298
Zoro #
G423781675
UPC #
084705302980
Country of Origin
Germany

Dimensions

Tip Size
#1, #2, #3, 3 mm, 4 mm, 5.5 mm, 6.5 mm, 8 mm
Sizes Included
#1, #2, #3, 3 mm, 4 mm, 5.5 mm, 6.5 mm, 8 mm
Overall Length
12 3/4 in
For Fastener Size
#1, #2, #3, 3 mm, 4 mm, 5.5 mm, 6.5 mm, 8 mm

Details

Item
Screwdriver
Tether Status
Not Tether Capable
Number of Pieces
8
Series
SoftFinish
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Tip Style
Phillips, Slotted
Grip Style
Cushion
Measurement Type
Metric, SAE
Includes Magnetized Tip
Magnetized Tip Not Included
For Screw Type
Phillips, Slotted

Description

Screwdriver, #1, #2, #3, 3 mm, 4 mm, 5.5 mm, 6.5 mm, 8 mm, Phillips, Slotted, Cushion, Number of Pieces 8, Measurement Type Metric, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.