Shop WIHA

Screwdriver

  • Mfr # 35197

  • Zoro # G723933286


product price:  $20.99
/ea
Sold in multiples of 6 for $125.94

Key Features

Includes Insulation
Not Insulated
Material
Steel
Number of Pieces
9
Corrosion-Resistance
Corrosion-Resistant
Length Family
Short
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35197
Zoro #
G723933286
UPC #
084705351971
Country of Origin
Poland

Dimensions

Length Family
Short
Overall Length
6 in
Tip Size Code
H1/4 in, H1/8 in, H3/16 in, H3/32 in, H5/32 in, H5/64 in, H7/32 in, H7/64 in, H9/64 in
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in

Details

Includes Insulation
Not Insulated
Material
Steel
Number of Pieces
9
Corrosion-Resistance
Corrosion-Resistant
Key Shape
Folding
Item
Hex Key Set
Driver Material
Steel
Number of Ball Ends
0
Finish
Satin Chrome
Number of Tips
9
Series
PocketStar
Measurement Type
SAE
Handle Shape
Fold-Up
End Shape
Chamfered
Includes
1/4 in Hex Key, 1/8 in Hex Key, 3/16 in Hex Key, 3/32 in Hex Key, 5/32 in Hex Key, 5/64 in Hex Key, 7/32 in Hex Key, 7/64 in Hex Key, 9/64 in Hex Key
Tether Status
Not Tether Capable

Description

Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Satin Chrome, 9, Short, Chamfered, 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.