Shop WIHA

Screwdriver

  • Mfr # 36294

  • Zoro # G123933701


product price:  $51.98
/ea
Sold in multiples of 3 for $155.94

Key Features

Measurement Type
Torx
Sizes Included
T10, T15, T20, T25, T27, T30, T6, T8
Includes Magnetized Tip
Magnetized Tip Not Included
Overall Length
11 1/2 in
Includes Insulation
Not Insulated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36294
Zoro #
G123933701
UPC #
084705362946
Country of Origin
Germany

Dimensions

Sizes Included
T10, T15, T20, T25, T27, T30, T6, T8
Overall Length
11 1/2 in
Tip Size
T10, T15, T20, T25, T27, T30, T6, T8
For Fastener Size
T10, T15, T20, T25, T27, T30, T6, T8

Details

Item
Screwdriver Set
Measurement Type
Torx
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Grip Style
Cushion
Series
SoftFinish
For Screw Type
Torx
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Tip Style
Torx
Number of Pieces
8

Description

Screwdriver Set, T10, T15, T20, T25, T27, T30, T6, T8, Torx, Cushion, Number of Pieces 8, Measurement Type Torx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.