Shop WIHA

Screwdriver

  • Mfr # 53082

  • Zoro # G023933542


product price:  $39.55
/ea
Sold in multiples of 3 for $118.65

Key Features

Tip Style
Phillips, Slotted
For Fastener Size
#2, 8 mm
Tether Status
Not Tether Capable
Sizes Included
#2, 8 mm
Grip Style
Cushion, Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53082
Zoro #
G023933542
UPC #
084705530826
Country of Origin
Germany

Dimensions

For Fastener Size
#2, 8 mm
Sizes Included
#2, 8 mm
Overall Length
13 3/4 in
Tip Size
#2, 8 mm

Details

Tip Style
Phillips, Slotted
Tether Status
Not Tether Capable
Grip Style
Cushion, Ergonomic
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Series
SoftFinish
Measurement Type
Metric, SAE
For Screw Type
Phillips, Slotted
Includes Insulation
Not Insulated
Item
Screwdriver Set
Number of Pieces
2

Description

Screwdriver Set, #2, 8 mm, Phillips, Slotted, Cushion, Ergonomic, Number of Pieces 2, Measurement Type Metric, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.