Shop WIHA
See all product information
Create Account
Screwdriver Set, Metric, 10 pcs
- Mfr # 53180
- Zoro # G402695696
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Includes
Set Includes: Slotted - 3.5, 4.5, 5.5, 6.5, 8.0, 10.0, 12.0mm | Phillips - #1, #2, #3
Color
Red
Weight
5.43
Features
Set Includes: Slotted 3.5, 4.0, 4.5, 5.5, 6.0, 6.5, 8.0mm and Phillips #1, #2, #3
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53180
- Zoro #
- G402695696
- UPC #
- 084705531809
- Country of Origin
- Germany
Dimensions
- Length
- 7 1/4 in, 7 3/4 in, 8 1/4 in, 9 1/4 in, 10 1/2 in, 11 1/2 in, 12 1/2 in
- Shank Length
- 2 9/10 in, 3 in, 3 1/2 in, 3 9/10 in, 4 9/10 in, 5 9/10 in, 6 9/10 in, 7 9/10 in
- Tip Size
- #1, #2, #3, 10 mm, 12 mm, 3.5 mm, 4.5 mm, 5.5 mm, 6.5 mm, 8 mm
- Overall Length
- 7 1/4 in, 7 3/4 in, 8 1/4 in, 9 1/4 in, 10 1/2 in, 11 1/2 in, 12 1/2 in
Description
Screwdriver Set, #1, #2, #3, 10 mm, 12 mm, 3.5 mm, 4.5 mm, 5.5 mm, 6.5 mm, 8 mm, Phillips, Slotted, Cushion, Number of Pieces 10, No, ESD Safe No, Non-Sparking No, Measurement Type Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.