Shop WIHA

InsulatedScrewdriverSet, Metric, 10pcs

  • Mfr # 32080
  • Zoro # G802695456

product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Includes
Set Includes: Slotted 3.5, 4.5x150 , 4.5x125, 5.5, 6.5mm, Phillips #1, #2, #3, Square #1, #2
Features
Set Includes: Slotted 3.5, 4.5, 4.5, 5.5, 6.5mm, Phillips #1, #2, #3, and Square: #1, #2
Color
Red
Weight
2.81
Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32080
Zoro #
G802695456
UPC #
084705320809
Country of Origin
Germany

Dimensions

Length
7 1/4 in, 8 in, 8 1/4 in, 8 1/2 in, 9 1/4 in, 10 1/2 in, 10 3/4 in
Tip Size
#1, #2, #3, 3.5 mm, 4.5 mm, 5.5 mm, 6.5 mm
Shank Length
3 1/10 in, 3 9/10 in, 5 in, 5 9/10 in
Overall Length
7 1/4 in, 8 in, 8 1/4 in, 8 1/2 in, 9 1/4 in, 10 1/2 in, 10 3/4 in

Details

Item
Insulated Screwdriver Sets
Includes
Set Includes: Slotted 3.5, 4.5x150 , 4.5x125, 5.5, 6.5mm, Phillips #1, #2, #3, Square #1, #2
Features
Set Includes: Slotted 3.5, 4.5, 4.5, 5.5, 6.5mm, Phillips #1, #2, #3, and Square: #1, #2
Color
Red
Weight
2.81
Finish
Satin
Bit Retainer Type
Fixed
Tip Style
Phillips, Slotted, Square
Container Type
Box
ESD Safety
Not ESD Safe
Shank Shape
Round
Standards
ASTM F1505, CSA, EN/IEC 60900, VDE
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Measurement Type
Metric
Handle Material
Rubber
Includes Insulation
Insulated
Shank Material
Steel
Grip Style
Cushion
For Screw Type
Phillips, Slotted, Square
Number of Pieces
10
Shank Finish
Black Oxide
Corrosion-Resistance
Corrosion-Resistant
Voltage Rating
10000V AC

Description

Insulated Screwdriver Set, #1, #2, #3, 3.5 mm, 4.5 mm, 5.5 mm, 6.5 mm, Phillips, Slotted, Square, Cushion, Number of Pieces 10, Yes, ESD Safe Yes, Non-Sparking Yes, Measurement Type Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.