Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted, Phillips, Torx Bit 8 in, Drive Size: 4 mm , Num. of pieces:16

  • Mfr # 75093

  • Zoro # G4543226


product price: $30.79
/ea

Key Features

Drive Size
4 mm
Bit Style
Slotted, Phillips, Torx
Overall Length
8 in
Number of Pieces
16
Features
Through Hardened for Best Wear Resistance, Precision Handle is Made of High Quality Cadmium Free Plastic Made of Esd-Safe Dissipative Material the Tapered Shape Allows Rapid Rotation, Handles Proportioned to Blade Size for Optimum Torque, Precision Turning and Control with the Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75093
Zoro #
G4543226
UPC #
084705750934
Country of Origin
Viet Nam

Dimensions

Drive Size
4 mm
Overall Length
8 in
Shank Length
1 1/8 in
Sizes Included
Phillips: #00 + #0 + #1, Slotted:1.5 mm + 2 + 2.5 mm + 3 mm, Torx:T6 + T7 + T8 + T9 + T10 + T15 + T20
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, #00, #0, #1, T6, T7, T8, T9, T10, T15, T20
For Fastener Size
4 mm

Details

Item
ESD Safe Micro Bit Set
Bit Style
Slotted, Phillips, Torx
Number of Pieces
16
Features
Through Hardened for Best Wear Resistance, Precision Handle is Made of High Quality Cadmium Free Plastic Made of Esd-Safe Dissipative Material the Tapered Shape Allows Rapid Rotation, Handles Proportioned to Blade Size for Optimum Torque, Precision Turning and Control with the Rotating Cap
Includes
(4) Slotted: 1.5mm, 2mm, 2.5mm, 3mm; (3) Phillips Bits: #00, #0, #1; (7)Torx: T6, T7, T8, T9, T10, T15, T20
SAE or Metric
SAE, Metric
Measurement Type
Metric, SAE
Material
Chrome Vanadium Molybdenum Steel
Finish
Chrome
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Tip Style Group
Precision
Screwdriver Tip Style
Phillips/Slotted/Torx(R)
Standards
ESD IEC 61340-5-1
Nonsparking
No
Shank Shape
Round
Handle Design
Ergonomic with Rotating Cap
ESD Safe
Yes
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Handle Material
High Quality Cadmium Free Plastic
Insulated
No
Handle Type
Ergonomic with Rotating Cap
Tip Style
Phillips, Slotted, Torx
Bit Retainer Type
Friction Hold
Ratcheting
No
Tether Style
Tether Capable
Grip Style
Cushion
Number of Bits
16
Bit Material
Chrome Vanadium Molybdenum Steel
Single/Double End Bits
Single End
Tether Ready
No
Corrosion Resistant
Yes
Bit Storage
In Handle
Container Type
Clamshell
Non-Sparking
No
Magnetized Tip
No
Replaceable Shank
No
Number of Tips
16
For Screw Type
Phillips, Slotted, Torx
ESD Safety
ESD Safe
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Included
Product Type
Pocket
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included

Description

Multi-Bit Screwdriver, Tip Size #0, #00, #1, 1.5 mm, 2 mm, 2.5 mm, 3 mm, T10, T15, T20, T6, T7, T8, T9, Tip Style Phillips, Slotted, Torx, Friction Hold, Cushion, Bit Material Chrome Vanadium Molybdenum Steel, Bit Storage In Handle, Single End, Magnetized Tip No, Shank Length 1 1/8 in, Shank Material Alloy Steel, Drive Size 4 mm, ESD Safe Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.