Socket Set, 3 in L, Chrome, 24

  • Mfr # 33795
  • Zoro # G923956238
product price: 
$
114.98
/ea
Free Shipping & Returns

Key Features

Product Type
Socket Sets
Socket Depth
Deep, Standard
Number of Torx Sockets
0
Standard Socket Style/Size
Standard 12-Point: 10 mm, Standard 12-Point: 11 mm, Standard 12-Point: 12 mm, Standard 12-Point: 13 mm, Standard 12-Point: 14 mm, Standard 12-Point: 15 mm, Standard 12-Point: 17 mm, Standard 12-Point: 18 mm, Standard 12-Point: 19 mm, Standard 12-Point: 8 mm
Drive Type
Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
33795
Zoro #
G923956238
UPC #
084705337951
Country of Origin
Taiwan, Province of China
Product Type
Socket Sets
Number of Torx Sockets
0
Drive Type
Hand
Includes Non-Marring
Non-Marring Included
Item
Socket Set
Includes Torx Sockets
Torx Sockets Not Included
Number of Standard Sockets
10
Socket Shape
12-Point
Includes Thin Wall
No Thin Wall
Includes Standard Sockets
Standard Sockets Included
Material
Steel
Number of Flex Sockets
0
Flex Socket Count/Style
6-Point
Includes Socket Bits
Socket Bits Not Included
Measurement Type
Metric
Number of Deep Sockets
10
Includes
12 Point - 3/8 in Drive Deep Socket 10 mm, 12 Point - 3/8 in Drive Deep Socket 11 mm, 12 Point - 3/8 in Drive Deep Socket 12 mm, 12 Point - 3/8 in Drive Deep Socket 13 mm, 12 Point - 3/8 in Drive Deep Socket 14 mm, 12 Point - 3/8 in Drive Deep Socket 15 mm, 12 Point - 3/8 in Drive Deep Socket 17 mm, 12 Point - 3/8 in Drive Deep Socket 18 mm, 12 Point - 3/8 in Drive Deep Socket 19 mm, 12 Point - 3/8 in Drive Deep Socket 8 mm, 12 Point - 3/8 in Drive Socket - 10 mm, 12 Point - 3/8 in Drive Socket - 11 mm, 12 Point - 3/8 in Drive Socket - 12 mm, 12 Point - 3/8 in Drive Socket - 13 mm, 12 Point - 3/8 in Drive Socket - 14 mm, 12 Point - 3/8 in Drive Socket - 15 mm, 12 Point - 3/8 in Drive Socket - 17 mm, 12 Point - 3/8 in Drive Socket - 18 mm, 12 Point - 3/8 in Drive Socket - 19 mm, 12 Point - 3/8 in Drive Socket - 8 mm, 3/8 in Universal Joint for Sockets, Empty Foam Tray for 3/8 in Metric Socket Set, Extension Bar 3/8 in Drive 3 in, Extension Bar 3/8 in Drive 6 in, Reversible Ratchet Handle 3/8 in Drive
Includes Locking
Locking Included
Fastener-Holding Type
Friction
Includes Flex Sockets
Flex Sockets Not Included
Container Type
Tray
Finish
Chrome
Series
Professional
Includes Insulation
Not Insulated
Number of Pieces
24
Tether Status
Not Tether Capable
Includes Deep Sockets
Deep Sockets Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Socket Depth
Deep, Standard
Standard Socket Style/Size
Standard 12-Point: 10 mm, Standard 12-Point: 11 mm, Standard 12-Point: 12 mm, Standard 12-Point: 13 mm, Standard 12-Point: 14 mm, Standard 12-Point: 15 mm, Standard 12-Point: 17 mm, Standard 12-Point: 18 mm, Standard 12-Point: 19 mm, Standard 12-Point: 8 mm
Deep Socket Sizes
8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm
Socket Length
25 mm, 50 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 8
Deep Socket Style/Size
Deep 12-Point: 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm
Standard Socket Sizes
8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm
Drive Size
3/8 in
Socket Size Range
8 mm to 19 mm

Description

Socket Set, Standard Socket Count/Style (10) 12-Point, Standard Socket Style/Size Standard 12-Point: 10 mm, Standard 12-Point: 11 mm, Standard 12-Point: 12 mm, Standard 12-Point: 13 mm, Standard 12-Point: 14 mm, Standard 12-Point: 15 mm, Standard 12-Point: 17 mm, Standard 12-Point: 18 mm, Standard 12-Point: 19 mm, Standard 12-Point: 8 mm, Deep Socket Count/Style (10) 12-Point, Deep Socket Style/Size Deep 12-Point: 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews