Socket Set, 3 in L, Chrome, 29

  • Mfr # 33895
  • Zoro # G823956321
product price: 
$
134.98
/ea
Free Shipping & Returns

Key Features

Deep Socket Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Fastener-Holding Type
Friction
Includes Flex Sockets
Flex Sockets Not Included
Standard Socket Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm
Socket Shape
12-Point
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
33895
Zoro #
G823956321
UPC #
084705338958
Country of Origin
Taiwan, Province of China
Fastener-Holding Type
Friction
Includes Flex Sockets
Flex Sockets Not Included
Socket Shape
12-Point
Drive Type
Hand
Number of Torx Sockets
0
Series
Professional
Number of Standard Sockets
12
Includes Locking
Locking Included
Includes Standard Sockets
Standard Sockets Included
Material
Steel
Includes Torx Sockets
Torx Sockets Not Included
Number of Pieces
29
Number of Deep Sockets
13
Container Type
Tray
Measurement Type
Metric
Tether Status
Not Tether Capable
Includes
1/2 in Universal Joint for Sockets, 12 Point - 1/2 in Drive Deep Socket 10 mm, 12 Point - 1/2 in Drive Deep Socket 11 mm, 12 Point - 1/2 in Drive Deep Socket 12 mm, 12 Point - 1/2 in Drive Deep Socket 13 mm, 12 Point - 1/2 in Drive Deep Socket 14 mm, 12 Point - 1/2 in Drive Deep Socket 15 mm, 12 Point - 1/2 in Drive Deep Socket 16 mm, 12 Point - 1/2 in Drive Deep Socket 17 mm, 12 Point - 1/2 in Drive Deep Socket 18 mm, 12 Point - 1/2 in Drive Deep Socket 19 mm, 12 Point - 1/2 in Drive Deep Socket 20 mm, 12 Point - 1/2 in Drive Deep Socket 21 mm, 12 Point - 1/2 in Drive Deep Socket 22 mm, 12 Point - 1/2 in Drive Socket 10 mm, 12 Point - 1/2 in Drive Socket 11 mm, 12 Point - 1/2 in Drive Socket 12 mm, 12 Point - 1/2 in Drive Socket 13 mm, 12 Point - 1/2 in Drive Socket 14 mm, 12 Point - 1/2 in Drive Socket 15 mm, 12 Point - 1/2 in Drive Socket 16 mm, 12 Point - 1/2 in Drive Socket 17 mm, 12 Point - 1/2 in Drive Socket 18 mm, 12 Point - 1/2 in Drive Socket 19 mm, 12 Point - 1/2 in Drive Socket 20 mm, 12 Point - 1/2 in Drive Socket 21 mm, Extension Bar 1/2 in Drive 3 in OAL, Extension Bar 1/2 in Drive 6 in OAL, Reversible 1/2 in Drive Ratchet Handle
Includes Thin Wall
No Thin Wall
Includes Socket Bits
Socket Bits Not Included
Includes Insulation
Not Insulated
Flex Socket Count/Style
6-Point
Product Type
Socket Sets
Finish
Chrome
Includes Non-Marring
Non-Marring Included
Item
Socket Set
Number of Flex Sockets
0
Includes Deep Sockets
Deep Sockets Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Deep Socket Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Standard Socket Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm
Deep Socket Style/Size
Deep 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22
Socket Size Range
10 mm to 22 mm
Drive Size
1/2 in
Socket Depth
Deep, Standard
Standard Socket Style/Size
Standard 12-Point: 10 mm, Standard 12-Point: 11 mm, Standard 12-Point: 12 mm, Standard 12-Point: 13 mm, Standard 12-Point: 14 mm, Standard 12-Point: 15 mm, Standard 12-Point: 16 mm, Standard 12-Point: 17 mm, Standard 12-Point: 18 mm, Standard 12-Point: 19 mm, Standard 12-Point: 20 mm, Standard 12-Point: 21 mm
Socket Length
25 mm, 50 mm

Description

Socket Set, Standard Socket Count/Style (12) 12-Point, Standard Socket Style/Size Standard 12-Point: 10 mm, Standard 12-Point: 11 mm, Standard 12-Point: 12 mm, Standard 12-Point: 13 mm, Standard 12-Point: 14 mm, Standard 12-Point: 15 mm, Standard 12-Point: 16 mm, Standard 12-Point: 17 mm, Standard 12-Point: 18 mm, Standard 12-Point: 19 mm, Standard 12-Point: 20 mm, Standard 12-Point: 21 mm, Deep Socket Count/Style (13) 12-Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews