Socket Set, Chrome, 27

  • Mfr # 33395
  • Zoro # G623956095
product price: 
$
89.98
/ea

Key Features

Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Torx Sockets
Torx Sockets Not Included
Socket Size Range
4 mm to 14 mm
Number of Standard Sockets
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
33395
Zoro #
G623956095
UPC #
084705333953
Country of Origin
Taiwan, Province of China
Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Torx Sockets
Torx Sockets Not Included
Number of Standard Sockets
12
Container Type
Tray
Includes Non-Marring
Non-Marring Included
Drive Type
Hand
Includes Thin Wall
No Thin Wall
Number of Torx Sockets
0
Number of Flex Sockets
0
Includes Socket Bits
Socket Bits Not Included
Tether Status
Not Tether Capable
Number of Deep Sockets
11
Includes Deep Sockets
Deep Sockets Included
Socket Shape
6-Point
Number of Pieces
27
Item
Socket Set
Measurement Type
Metric
Flex Socket Count/Style
6-Point
Material
Steel
Product Type
Socket Sets
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Finish
Chrome
Series
Professional
Includes
1/4 in Drive Extension Bar - 3 in, 1/4 in Drive Extension Bar - 6 in, 1/4 in Universal Joint For Sockets, 6 Point - 1/4 in Drive Deep Socket - 10 mm x 50 mm, 6 Point - 1/4 in Drive Deep Socket - 11 mm x 50 mm, 6 Point - 1/4 in Drive Deep Socket - 12 mm x 50 mm, 6 Point - 1/4 in Drive Deep Socket - 13 mm x 50 mm, 6 Point - 1/4 in Drive Deep Socket - 14 mm x 50 mm, 6 Point - 1/4 in Drive Deep Socket - 5 mm x 50 mm, 6 Point - 1/4 in Drive Deep Socket - 5.5 mm x 50 mm, 6 Point - 1/4 in Drive Deep Socket - 6 mm x 50 mm, 6 Point - 1/4 in Drive Deep Socket - 7 mm x 50 mm, 6 Point - 1/4 in Drive Deep Socket - 8 mm x 50 mm, 6 Point - 1/4 in Drive Deep Socket - 9 mm x 50 mm, 6 Point - 1/4 in Drive Socket - 10 mm x 25 mm, 6 Point - 1/4 in Drive Socket - 11 mm x 25 mm, 6 Point - 1/4 in Drive Socket - 12 mm x 25 mm, 6 Point - 1/4 in Drive Socket - 13 mm x 25 mm, 6 Point - 1/4 in Drive Socket - 14 mm x 25 mm, 6 Point - 1/4 in Drive Socket - 4 mm x 25 mm, 6 Point - 1/4 in Drive Socket - 5 mm x 25 mm, 6 Point - 1/4 in Drive Socket - 5.5 mm x 25 mm, 6 Point - 1/4 in Drive Socket - 6 mm x 25 mm, 6 Point - 1/4 in Drive Socket - 7 mm x 25 mm, 6 Point - 1/4 in Drive Socket - 8 mm x 25 mm, 6 Point - 1/4 in Drive Socket - 9 mm x 25 mm, Empty Foam Tray for 1/4 in Metric Socket Set, Reversible Ratchet Handle - 1/4 in Drive
Fastener-Holding Type
Friction
Shell Material
Steel
Traction Material
Steel

Dimensions

Socket Size Range
4 mm to 14 mm
Drive Size
1/4 in
Deep Socket Sizes
5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 12 mm, 13 mm, 14 mm
Standard Socket Sizes
4 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Socket Depth
Deep, Standard
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Standard Socket Style/Size
Standard 6-Point: 10 mm, Standard 6-Point: 11 mm, Standard 6-Point: 12 mm, Standard 6-Point: 13 mm, Standard 6-Point: 14 mm, Standard 6-Point: 4 mm, Standard 6-Point: 5 mm, Standard 6-Point: 5.5 mm, Standard 6-Point: 6 mm, Standard 6-Point: 7 mm, Standard 6-Point: 8 mm, Standard 6-Point: 9 mm
Deep Socket Style/Size
Deep 6-Point: 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 12 mm, 13 mm, 14 mm
Socket Length
25 mm, 50 mm

Description

Socket Set, Standard Socket Count/Style (12) 6-Point, Standard Socket Style/Size Standard 6-Point: 10 mm, Standard 6-Point: 11 mm, Standard 6-Point: 12 mm, Standard 6-Point: 13 mm, Standard 6-Point: 14 mm, Standard 6-Point: 4 mm, Standard 6-Point: 5 mm, Standard 6-Point: 5.5 mm, Standard 6-Point: 6 mm, Standard 6-Point: 7 mm, Standard 6-Point: 8 mm, Standard 6-Point: 9 mm, Deep Socket Count/Style (11) 6-Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews