T-handle

  • Mfr # 54079

  • Zoro # G123782002


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Length Family
Standard
End Shape
Hex
Includes Insulation
Not Insulated
Series
SoftGrip
Driver Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54079
Zoro #
G123782002
UPC #
084705540795
Country of Origin
Germany

Dimensions

Length Family
Standard
Overall Length
5 57/64 in, 7 55/64 in, 7 57/64 in
Tip Size Code
H10, H2, H2.5, H3, H4, H5, H6, H8
Tip Size
10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm

Details

Item
T-handle
End Shape
Hex
Includes Insulation
Not Insulated
Series
SoftGrip
Driver Material
Chrome Vanadium Steel
Measurement Type
Metric
Container Type
Tray
Material
Chrome Vanadium Steel
Includes
10 mm SoftGrip Ball End Hex T-Handle, 2 mm SoftGrip Hex T-Handle, 2.5 mm SoftGrip Hex T-Handle, 3 mm SoftGrip Hex T-Handle, 4 mm SoftGrip Ball End Hex T-Handle, 5 mm SoftGrip Ball End Hex T-Handle, 6 mm SoftGrip Ball End Hex T-Handle, 8 mm SoftGrip Ball End Hex T-Handle, Empty Tray for 8 Piece SoftGrip Dual Drive Hex Metric T-Handle Tray Set
Number of Tips
8
Tether Status
Not Tether Capable
Number of Pieces
8
Handle Shape
T-Handle
Key Shape
T
Grip Style
Ergonomic
Number of Ball Ends
0
Finish
Chrome

Description

T-handle, Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Chrome, 8, Tray, Standard, Hex, 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.