Shop WIHA

T-handle

  • Mfr # 54081

  • Zoro # G623781956


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Key Shape
T
Finish
Chrome
Number of Pieces
10
Overall Length
5 57/64 in, 7 57/64 in
Series
SoftGrip
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54081
Zoro #
G623781956
UPC #
084705540818
Country of Origin
Germany

Dimensions

Overall Length
5 57/64 in, 7 57/64 in
Length Family
Standard
Tip Size Code
H1/4 in, H1/8 in, H3/16 in, H3/32 in, H3/8 in, H5/16 in, H5/32 in, H7/32 in, H7/64 in, H9/64 in
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in

Details

Item
Hex Key Set
Key Shape
T
Finish
Chrome
Number of Pieces
10
Series
SoftGrip
Measurement Type
SAE
Grip Style
Ergonomic
Number of Ball Ends
0
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Driver Material
Chrome Vanadium Steel
End Shape
Hex
Container Type
Tray
Includes
1/4 in SoftGrip Hex T-Handle, 1/8 in SoftGrip Hex T-Handle, 3/16 in SoftGrip Ball End Hex SAE T-Handle, 3/32 in SoftGrip Hex T-Handle, 3/8 in SoftGrip Hex T-Handle, 5/16 in SoftGrip Hex T-Handle, 5/32 in SoftGrip Hex T-Handle, 7/32 in SoftGrip Hex T-Handle, 7/64 in SoftGrip Hex T-Handle, 9/64 in SoftGrip Hex T-Handle, Empty Tray Set for 10 Piece SoftGrip Dual Drive Hex SAE T-Handle Tray Set
Handle Shape
T-Handle
Material
Chrome Vanadium Steel
Number of Tips
10

Description

Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in, Chrome, 10, Tray, Standard, Hex, 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.