Tool Kit

  • Mfr # 32934

  • Zoro # G923782172


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Features
Induction-Hardened Cutting Edges and Jaws
Number of Miscellaneous Tools
0
Number of Pieces
16
Screwdrivers, Keys, and Bits Included
(3) Phillips Screwdrivers, (4) Slotted Screwdrivers, Square Screwdriver
Tool Storage Material
Cordura
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32934
Zoro #
G923782172
UPC #
084705329345
Country of Origin
Germany

Details

Features
Induction-Hardened Cutting Edges and Jaws
Number of Miscellaneous Tools
0
Number of Pieces
16
Screwdrivers, Keys, and Bits Included
(3) Phillips Screwdrivers, (4) Slotted Screwdrivers, Square Screwdriver
Tool Storage Material
Cordura
Number of Plumbing Tools
0
Primary Application
Electrical
Striking and Struck Tools Included
Claw Hammer
Voltage Rating
1,000 V
Electrical and Telecom Tools Included
Wire Stripper
Number of HVAC Tools
0
Measurement Type
Metric/SAE
Number of Abrasives and Finishing Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers, Striking and Struck Tools
Measuring and Testing Tools Included
Measuring Tape, Torpedo Level
Insulated
Insulated
Pliers Included
Diagonal Cutters, Lineman's Pliers, Long-Nose Pliers
Tool Storage Type
Tool Pouch
Number of Wrenches
0
Item
Master Tool Set
Number of Putty Knives and Scrapers
0
Includes
#0 x 60 mm Insulated PicoFinish Precision Phillips Screwdriver, #1 x 80 mm Insulated SoftFinish Phillips Screwdriver, #2 x 100 mm Insulated SoftFinish Phillips Screwdriver, #2 x 150 mm Insulated Square Tip Screwdriver, 2.5 mm x 60 mm Insulated PicoFinish Precision Slotted Screwdriver, 25 ft DualMax Tape Measure, 3 mm x 60 mm Insulated PicoFinish Precision Slotted Screwdriver, 3.5 mm x 60 mm Insulated PicoFinish Precision Slotted Screwdriver, 4.5 mm x 125 mm Insulated SoftFinish Slotted Screwdriver, 6.5 mm x 150 mm Insulated SoftFinish Slotted Screwdriver, 7.25 in Classic Grip Wire Strippers, 8 in Insulated Industrial Long Nose Pliers w/ Cutters, 8 in Insulated Industrial High Leverage Diagonal Cutters, 9 in Magnetic Torpedo Level, 9.5 in Insulated Industrial NE Style Lineman's Pliers, 20 oz Claw Hammer, Electricians Belt Pouch
Standards
ASTM F-1505-10, CSA, EN/IEC 60900, NFPA70E, RoHS Compliant, VDE 0682/part 201
Compatible Tool Storage Manufacturer Model Number
91482

Description

Master Tool Set, Tool Storage Type Tool Pouch, Measurement Type Metric/SAE, Number of Pieces 16, Pliers Included Diagonal Cutters, Lineman's Pliers, Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (3) Phillips Screwdrivers, (4) Slotted Screwdrivers, Square Screwdriver, Striking and Struck Tools Included Claw Hammer, Electrical and Telecom Tools Included Wire Stripper, Measuring and Testing Tools Included Measuring Tape, Torpedo Level, Number of Wrenches 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.