Zoro Homepage

Torque Bit 52 Pcs. Set

  • Mfr # 28891

  • Zoro # G9742571


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Includes
iTorque 60-210 In/Oz (40-150 Ncm) Digital Handle Slotted 4.5, 5.5, 6.5, 8.0mm Phillips #0, 1, 2, 3 Pozidriv #0, 1, 2, 3 Hex Inch 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16" Hex Metric 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0mm Torx T6, T7, T8
Overall Length
11.3
Bit Length
11.3
Features
Digital Torque Control with Digital Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28891
Zoro #
G9742571
UPC #
084705288918
Country of Origin
Germany

Dimensions

Overall Length
11.3
Bit Length
11.3

Details

Item
Torque Sets
Includes
iTorque 60-210 In/Oz (40-150 Ncm) Digital Handle Slotted 4.5, 5.5, 6.5, 8.0mm Phillips #0, 1, 2, 3 Pozidriv #0, 1, 2, 3 Hex Inch 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16" Hex Metric 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0mm Torx T6, T7, T8
Features
Digital Torque Control with Digital Display

Description

Torque Bit 52 Pcs. Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.