This item is Discontinued.

Wiha Torque Blade Holder, 1/4" Drive Size 28370

Torque Blade Holder, 1/4" Drive Size (Discontinued)

  • Mfr # 28370
  • Zoro # G8477589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28370
Zoro #
G8477589
UPC #
084705283708
Country of Origin
Germany

Dimensions

Drive Size
1/4"

Details

Number of Pieces
1
Impact Rated
No
Bit Retainer Type
Friction Hold
Shank Style
Hex
Item
Torque Blade Holder
Magnetic/Nonmagnetic
Nonmagnetic

Description

Torque Blade Holder, Drive Size 1/4 in, Bit Holder Drive Type Hex, Shank Style Hex, Bit Retainer Type Friction Hold, Nonmagnetic, Impact Rated No, Number of Pieces 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.