Torque Screwdriver
- Mfr # 28412
- Zoro # G423781880
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Includes Insulation
Not Insulated
Drive Size
1/4 in
Overall Length
8 in
Measurement Type
Inch-Pound (Torque)
Replaceable Bit Capable
Replaceable Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28412
- Zoro #
- G423781880
- UPC #
- 084705284125
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Torque Screwdriver
- Includes Insulation
- Not Insulated
- Measurement Type
- Inch-Pound (Torque)
- Replaceable Bit Capable
- Replaceable Bit
- Series
- TorqueVario
- Includes Calibration Certification
- Calibration Certificate Included
- Includes
- 1/4 in Bit Holder, Torque Setting Adjustment Tool
- Torque - Minimum
- 10 in-lb
- Torque - Maximum
- 50 in-lb
- Primary Scale Increments
- 10 in-lb, 50 in-lb
- Rotation
- Clockwise
- ESD Safety
- Not ESD Safe
- Grip Style
- Cushion
- Torque Limiting Mechanism
- Audible, Click-Type
Description
Torque Screwdriver, Tip Size Not Applicable, Not Applicable, 10 in-lb, 50 in-lb, Clockwise, Audible, Click-Type, Inch-Pound, Drive Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.