Torque Screwdriver Blade
- Mfr # 28627
- Zoro # G123781852
product price:Â
$
48.19
/ea
Key Features
Compatible Product Type
Screwdriver
Product Type
Screwdriver Bit
Tip Type
Standard
Bit Industry Size
13 mm
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28627
- Zoro #
- G123781852
- UPC #
- 084705286273
- Country of Origin
- Germany
- Item
- Torque Screwdriver Blade
- Compatible Product Type
- Screwdriver
- Product Type
- Screwdriver Bit
- Tip Type
- Standard
- Finish
- Chrome
- Shank Shape
- Hex
- Impact Rated
- Not Impact Rated
- Includes Bit Holder
- Bit Holder Not Included
- Compatible Manufacturer Model Number
- Data Not Available
- Material
- Steel
- For Tool Type
- Hand
- Measurement System
- Imperial
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Bit Industry Size
- 13 mm
- Overall Length
- 10 in
- Shank Size
- 3/16 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Torque Screwdriver Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.