Shop WIHA
See all product information
Create Account
Torque Screwdriver Blade
- Mfr # 28538
- Zoro # G523782046
product price:Â
$
8.98
/ea
Key Features
Series
TorqueControl
For Tool Type
Hand
Impact Rated
Not Impact Rated
Compatible Manufacturer Model Number
Data Not Available
Measurement System
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28538
- Zoro #
- G523782046
- UPC #
- 084705285382
- Country of Origin
- Germany
- Item
- Torque Screwdriver Blade
- Series
- TorqueControl
- For Tool Type
- Hand
- Impact Rated
- Not Impact Rated
- Compatible Manufacturer Model Number
- Data Not Available
- Measurement System
- Imperial
- Shank Shape
- Hex
- Product Type
- Screwdriver Bit
- Head Style
- Slotted
- Tip Type
- Standard
- Finish
- Chrome
- Compatible Product Type
- Screwdriver
- Includes Bit Holder
- Bit Holder Not Included
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Size
- 3/16 in
- Bit Industry Size
- 3.5 mm
- Overall Length
- 8 11/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Description
Torque Screwdriver Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.