Torque Screwdriver Blade
- Mfr # 28555
- Zoro # G823782098
product price:Â
$
8.98
/ea
Key Features
Drive Type
Hex
Shank Size
1/16 in
Product Type
Bit
ESD Safety
Not ESD Safe
Impact Rated
Not Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28555
- Zoro #
- G823782098
- UPC #
- 084705285559
- Country of Origin
- Germany
Dimensions
- Shank Size
- 1/16 in
- Overall Length
- 8 11/16 in
- Bit Length
- 8 11/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Details
- Item
- Torque Screwdriver Blade
- Drive Type
- Hex
- Product Type
- Bit
- ESD Safety
- Not ESD Safe
- Impact Rated
- Not Impact Rated
- Compatible Product Type
- Torque Screwdriver
- Compatible Manufacturer Model Number
- Data Not Available
- Material
- Steel
- Magnetized Tip
- Nonmagnetic
- Shank Shape
- Hex
- For Tool Type
- Hand
- Series
- TorqueControl
- Shell Material
- Steel
Description
Torque Screwdriver Blade, Drive Size Not Applicable, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.