Torque Screwdriver Blade
- Mfr # 28540
- Zoro # G723782105
product price:Â
$
8.98
/ea
Key Features
Material
Steel
Bit Industry Size
#000
Finish
Chrome
Overall Length
8 11/16 in
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28540
- Zoro #
- G723782105
- UPC #
- 084705285405
- Country of Origin
- Germany
Dimensions
- Bit Industry Size
- #000
- Overall Length
- 8 11/16 in
- Shank Size
- 3/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Details
- Item
- Torque Screwdriver Blade
- Material
- Steel
- Finish
- Chrome
- Shank Shape
- Hex
- Measurement System
- Imperial
- Compatible Product Type
- Screwdriver
- Impact Rated
- Not Impact Rated
- Product Type
- Screwdriver Bit
- Includes Bit Holder
- Bit Holder Not Included
- For Tool Type
- Hand
- Tip Type
- Standard
- Compatible Manufacturer Model Number
- Data Not Available
- Head Style
- Phillips
- Series
- TorqueControl
- Shell Material
- Steel
Description
Torque Screwdriver Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.