Torque Screwdriver Blade
- Mfr # 28618
- Zoro # G823781749
product price:Â
$
10.15
/ea
Key Features
Includes Bit Holder
Bit Holder Not Included
Shank Shape
Hex
Measurement System
Imperial
For Tool Type
Hand
Product Type
Screwdriver Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28618
- Zoro #
- G823781749
- UPC #
- 084705286181
- Country of Origin
- Germany
Dimensions
- Shank Size
- 3/16 in
- Overall Length
- 6 7/8 in
- Bit Industry Size
- IP20
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Details
- Item
- Torque Screwdriver Blade
- Includes Bit Holder
- Bit Holder Not Included
- Shank Shape
- Hex
- Measurement System
- Imperial
- For Tool Type
- Hand
- Product Type
- Screwdriver Bit
- Tip Type
- Standard
- Head Style
- Torx-Plus(R)
- Series
- MagicSpring
- Finish
- Chrome
- Impact Rated
- Not Impact Rated
- Compatible Product Type
- Screwdriver
- Material
- Steel
- Compatible Manufacturer Model Number
- Data Not Available
- Shell Material
- Steel
Description
Torque Screwdriver Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.