Shop WIHA
See all product information
Create Account
Torque Screwdriver Blade
- Mfr # 28549
- Zoro # G023781709
product price:Â
$
8.98
/ea
Key Features
Impact Rated
Not Impact Rated
Overall Length
8 11/16 in
Magnetized Tip
Nonmagnetic
Shank Size
4 mm
Bit Length
8 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28549
- Zoro #
- G023781709
- UPC #
- 084705285498
- Country of Origin
- Germany
Dimensions
- Overall Length
- 8 11/16 in
- Shank Size
- 4 mm
- Bit Length
- 8 11/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Details
- Item
- Torque Screwdriver Blade
- Impact Rated
- Not Impact Rated
- Magnetized Tip
- Nonmagnetic
- Product Type
- Bit
- Shank Shape
- Hex
- Compatible Manufacturer Model Number
- Data Not Available
- Series
- TorqueControl
- Material
- Steel
- For Tool Type
- Hand
- ESD Safety
- Not ESD Safe
- Drive Type
- Hex
- Compatible Product Type
- Torque Screwdriver
- Shell Material
- Steel
Description
Torque Screwdriver Blade, Drive Size Not Applicable, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.