Torque Screwdriver Blade
- Mfr # 28559
- Zoro # G623781741
product price:Â
$
8.98
/ea
Key Features
Compatible Product Type
Torque Screwdriver
Product Type
Bit
Shank Size
1/8 in
Drive Type
Hex
Bit Length
8 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28559
- Zoro #
- G623781741
- UPC #
- 084705285597
- Country of Origin
- Germany
Dimensions
- Shank Size
- 1/8 in
- Bit Length
- 8 11/16 in
- Overall Length
- 8 11/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Details
- Item
- Torque Screwdriver Blade
- Compatible Product Type
- Torque Screwdriver
- Product Type
- Bit
- Drive Type
- Hex
- Series
- TorqueControl
- Shank Shape
- Hex
- ESD Safety
- Not ESD Safe
- Magnetized Tip
- Nonmagnetic
- Compatible Manufacturer Model Number
- Data Not Available
- Impact Rated
- Not Impact Rated
- For Tool Type
- Hand
- Material
- Steel
- Shell Material
- Steel
Description
Torque Screwdriver Blade, Drive Size Not Applicable, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.