Shop GENIUS TOOLS
Create Account
1/4in Dr. T-40 Star Bit Socket 100mmL
- Mfr # 208+6540
- Zoro # G523579516
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6540
- Zoro #
- G523579516
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-40 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+6540 Star Bit Socket This T-40 star bit socket is built for controlled torque transfer and consistent fastener engagement with a 1/4in drive tool. The 100mm overall length helps reach recessed or less accessible fasteners while keeping handling stable and predictable. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for repeated shop use. Size markings are stamped for quick identification, helping keep tool selection efficient when working through multiple fasteners and bit sizes. Key Benefits T-40 star bit socket profile delivers secure engagement and reduced cam-out risk. 1/4in drive compatibility fits common ratchets, extensions, and torque tools. 100mm overall length supports access to recessed fasteners in tighter spaces. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties help protect the socket in demanding working environments. Stamped size markings enable fast identification and better toolbox organization. Securely attached yet interchangeable design supports reliable, repeatable technician workflows. Designed for professional technicians, this star bit socket focuses on dependable fit, durable construction, and clear size identification for everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.