Shop WIHA
See all product information
Create Account
Torque Screwdriver Blade
- Mfr # 28560
- Zoro # G623781833
product price:Â
$
8.98
/ea
Key Features
Shank Shape
Hex
Series
TorqueControl
Drive Type
Hex
Overall Length
8 11/16 in
Shank Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28560
- Zoro #
- G623781833
- UPC #
- 084705285603
- Country of Origin
- Germany
Dimensions
- Overall Length
- 8 11/16 in
- Shank Size
- 1/8 in
- Bit Length
- 8 11/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Details
- Item
- Torque Screwdriver Blade
- Shank Shape
- Hex
- Series
- TorqueControl
- Drive Type
- Hex
- Product Type
- Bit
- Material
- Steel
- Compatible Manufacturer Model Number
- Data Not Available
- For Tool Type
- Hand
- Magnetized Tip
- Nonmagnetic
- Compatible Product Type
- Torque Screwdriver
- ESD Safety
- Not ESD Safe
- Impact Rated
- Not Impact Rated
- Shell Material
- Steel
Description
Torque Screwdriver Blade, Drive Size Not Applicable, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.