Shop WIHA
See all product information
Create Account
Torque Screwdriver Blade
- Mfr # 28576
- Zoro # G223781806
product price:Â
$
8.98
/ea
Key Features
Material
Steel
Impact Rated
Not Impact Rated
Shank Shape
Hex
Compatible Product Type
Screwdriver
Head Style
Torx-Plus(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28576
- Zoro #
- G223781806
- UPC #
- 084705285764
- Country of Origin
- Germany
- Item
- Torque Screwdriver Blade
- Material
- Steel
- Impact Rated
- Not Impact Rated
- Shank Shape
- Hex
- Compatible Product Type
- Screwdriver
- Head Style
- Torx-Plus(R)
- Product Type
- Screwdriver Bit
- Tip Type
- Standard
- Includes Bit Holder
- Bit Holder Not Included
- For Tool Type
- Hand
- Compatible Manufacturer Model Number
- Data Not Available
- Measurement System
- Imperial
- Finish
- Chrome
- Series
- TorqueControl
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 8 11/16 in
- Bit Industry Size
- IP10
- Shank Size
- 3/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Description
Torque Screwdriver Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.