Shop WIHA
See all product information
Create Account
Torque T-Handle Blade
- Mfr # 28916
- Zoro # G823781909
product price:Â
$
8.98
/ea
Key Features
Head Style
Hex
Overall Length
8 11/16 in
Series
TorqueFix
Product Type
Screwdriver Bit
Shank Size
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28916
- Zoro #
- G823781909
- UPC #
- 084705289168
- Country of Origin
- Germany
Dimensions
- Overall Length
- 8 11/16 in
- Shank Size
- 6 mm
- Bit Industry Size
- 3 mm
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Details
- Item
- Torque T-Handle Blade
- Head Style
- Hex
- Series
- TorqueFix
- Product Type
- Screwdriver Bit
- Impact Rated
- Not Impact Rated
- Finish
- Chrome
- Tip Type
- Standard
- Compatible Manufacturer Model Number
- Data Not Available
- Measurement System
- Imperial
- Includes Bit Holder
- Bit Holder Not Included
- Shank Shape
- Hex
- For Tool Type
- Hand
- Material
- Steel
- Compatible Product Type
- Screwdriver
- Shell Material
- Steel
Description
Torque T-Handle Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.